Beli siku lubang di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Besi Siku Lobang
    Mulai

    Rp119.900

    Non Brand Besi Siku Lobang
    Deskripsi:
    Lubang pada besi siku dilakukan dengan sistem perforate dengan mesin yang presisi sehingga jarak dan ukuran antar lubang sangat tepat. Besi siku memiliki kemiringan sisi yang sangat presisi yaitu 90 derajat. Ini karena pembuatannya yang menggunakan mesin sehingga hampir rata-rata sudut kemiringan siku dari besi siku lubang ini sangatlah presisi yang membuat penggunananya akan jauh lebih mudah.
    atribut:
    • Length (m): 3
  2. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  3. Non Brand Besi Siku
    Mulai

    Rp429.900

    Non Brand Besi Siku
    atribut:
    • Size (cm): 4x4
    • Thickness (mm): 1.1
    • Length (m): 3
  4. Kondotec Pipe Lid
    Mulai

    Rp72.900

    Kondotec Pipe Lid
    Deskripsi:
    There are many types of blindfolds at the ends of square pipes. It is strong because it is integrally molded with a press. Designed to fit the blindfold at the end of a square pipe.
    atribut:
    • Material: SPHC-P
  5. Non Brand Besi Siku L
    Mulai

    Rp239.900

    Non Brand Besi Siku L
    Deskripsi:
    Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
  6. Non Brand Stainless Steel Siku SUS304
    Mulai

    Rp1.299.900

    Non Brand Stainless Steel Siku SUS304
    atribut:
    • Length (m): 6
    • Grade: SUS304
    • Material: Stainless Steel
  7. Daun Mas Plywood Melamine (Triplek Melamin)
    Mulai

    Rp219.900

    Daun Mas Plywood Melamine (Triplek Melamin)
    Deskripsi:
    Triplek melamin dengan warna putih doff, terbal 3mm
    atribut:
    • Size (mmxcmxcm): 3x122x244
  8. Non Brand Plywood Melamine (Triplek Melamin)
    Mulai

    Rp249.900

    Non Brand Plywood Melamine (Triplek Melamin)
    atribut:
    • Size (mm): 1220x2440x3
    • Color: Putih
    • Thickness (mm): 3
  9. SAPPORO Triplek
    Mulai

    Rp179.900

  10. Sika Tile Grout (Pengisi Nat Keramik)
    Mulai

    Rp14.900

    Sika Tile Grout (Pengisi Nat Keramik)
    Deskripsi:
    Sika Tile Grout is a one component, pre-packed tile grout combining cement with selected pigment and several admixtures. It fills the spaces between tiles, provides stability, and also aesthetic function.- Prevent cracks- Non-Sag / slump (thixotropic) application- Consistent colour quality
    atribut:
    • Volume (Kg): 1
    • Packaging: Bag
    • Shelf Life: 9 months from date of production if stored properly in original, unopened and undamaged sealed packaging
    • Storage Conditions: Store in dry conditions at temperatures between +5°C and +30°C
    • Density (kg/L): ~1.86
    • Ambient Air Temperature (°C ): +15 to +40
    • Pot Life (hour): 1
  11. Non Brand Plywood Concrete Formwork (Tripleks)
    Mulai

    Rp739.900

    Non Brand Plywood Concrete Formwork (Tripleks)
    Deskripsi:
    Plywood with excellent water resistance.Ideal when using concrete formwork
    atribut:
    • Thickness (mm): 12
    • Standard: T1
    • Formaldehyde grade: 3
    • Dimensions (mm): 900x1800
  12. Shinpo Tempat Sampah/Tong Sampah Injak Kotak (Trash Bin)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

  13. Shinpo Tempat Sampah/Tong Sampah Injak Sudut Stigma (Trash Bin)
    Mulai

    Rp629.900

    Shinpo Tempat Sampah/Tong Sampah Injak Sudut Stigma (Trash Bin)
    Deskripsi:
    Designed for simplicity and made from high quality materials. Its sleek geometry and material combinations creates a modern personalized look.
    atribut:
    • Size (mm): 410x405x680
    • Package Dimension (mm): 415x410x830
    • Volume (L): 70
    • Color: Grey
    • Volume (m³): 0.14
  14. SMT Wing Nut SUS304 (Mur Kupu-kupu)
    Mulai

    Rp27.900

    SMT Wing Nut SUS304 (Mur Kupu-kupu)
    atribut:
    • Material: SUS 304
    • Type: Slotted
  15. monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.900

    monotaro.id Hex Socket Head Cap Screw Gr 12.9 Full Thread (Baut L)
    atribut:
    • Surface Treatment: Black Steel
    • Material: Baja 12.9
  16. Non Brand Hollow Iron
    BARU
    Mulai

    Rp199.900

    Non Brand Hollow Iron
    atribut:
    • Length (m): 6
  17. WINSTON Triplek Melamin
    Mulai

    Rp299.900

    WINSTON Triplek Melamin
    Deskripsi:
    material dekoratif yang terbuat dari kayu lapis (multiplek/sengon) yang salah satu permukaannya dilapisi resin melamin. Lapisan ini membuat kayu lebih tahan gores, anti noda, mudah dibersihkan, dan memberikan tampilan akhir yang mengkilap (gloss) atau tidak mengkilap (doff)
    atribut:
    • Length (mm): 2440
    • Side: 1 side only
    • Width (mm): 1220
Daftar Harga siku lubang Terbaru October 2026
Non Brand Besi Siku LobangRp119.900
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
Non Brand Besi SikuRp429.900
Kondotec Pipe LidRp72.900
Non Brand Besi Siku LRp239.900
Non Brand Stainless Steel Siku SUS304Rp1.299.900
Daun Mas Plywood Melamine (Triplek Melamin)Rp219.900
Happan Plywood Multiplex/Triplex Board (Papan Plywood Multiplek/Triplek)Rp3.099.900
Non Brand Plywood Melamine (Triplek Melamin)Rp249.900
SAPPORO TriplekRp179.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)